This item is Discontinued.

Square D Non-Fusible Single Throw Disconnect Switch, 30 A, 600V AC, 3 pole D10S1

Non-Fusible Single Throw Disconnect Switch, 30 A, 600V AC, 3 pole (Discontinued)

  • Mfr # D10S1
  • Zoro # G2575806
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D10S1
Zoro #
G2575806
UPC #
785901118558
Country of Origin
Mexico

Details

Item
Single Throw Disconnect Switch
Protection Method
Non-Fusible
Duty
Heavy Duty
Amps
30 A
Voltage
600V AC
HP
25 HP @ 600V AC
Number of Wires
3
Material
Non-Metallic
Number of Poles
3
Contact Form
3PST
Fusible / Nonfusible
Nonfusible
Neutral Assembly Included
No
Current Rating
30 A
Housing Material
Non-Metallic

Description

Disconnect Switch, Contact Form 3PST, Current Rating 30 A, Duty Heavy Duty, Housing Material Non-Metallic, Neutral Assembly Included No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.