This item is Discontinued.

Square D Molded Case Circuit Breaker, BDL Series, 90A, 2 Pole, 347/600V AC, 25kA at 240V AC BDL26090LU

Molded Case Circuit Breaker, BDL Series, 90A, 2 Pole, 347/600V AC, 25kA at 240V AC (Discontinued)

  • Mfr # BDL26090LU
  • Zoro # G6555993
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BDL26090LU
Zoro #
G6555993
UPC #
785901094241
Country of Origin
United States

Dimensions

Frame Size
125A/B
Width
2.12 in
Depth
3.5 in
Height
5.39 in
Max. Wire Size
2 AWG, 3 AWG
Min. Wire Size
14 AWG, 6 AWG

Details

Item
Molded Case Circuit Breaker
Series
BDL
Amps
90A
Number of Poles
2
AC Voltage Rating
347/600V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Unit Mount
Max. AIR Rating
25kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lug
DC Voltage Rating
250V DC
For Use With
Electrical Distribution Equipment, Industrial Control Panels
Standards
CSA C22.2 No 5, EN/IEC 60947-2, EN/IEC 60947-5-1, GB 14048.2, NEMA AB1, NMX J-266, UL 489
Max. Operating Temp.
158 Degrees F
Min. Operating Temp.
-13 Degrees F
Mounting
Clip-On

Description

Molded Case Circuit Breaker, 90 A Amps, AC Voltage Rating 525V AC, Max. AIR Rating 25kA at 277/408V AC, For Use With Electrical Distribution Equipment, Industrial Control Panels, Series BDL, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating Not Rated, Terminal Connection Everlink Lug Both Ends, Trip Type Thermal Magnetic, Phase Single, Instantaneous Trip Fixed, Phase Connection Not Applicable, Frame Size 125A/BD, Circuit Breaker Mounting Style Unit Mount, Height 5.39 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.