This item is Discontinued.

Square D Busway Plug In Unit, 60 A, 600V AC, FA, 3 Phase, 3 Wire with Ground PFA36060G

Busway Plug In Unit, 60 A, 600V AC, FA, 3 Phase, 3 Wire with Ground (Discontinued)

  • Mfr # PFA36060G
  • Zoro # G3308356
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFA36060G
Zoro #
G3308356
UPC #
785901022312
Country of Origin
United States

Dimensions

Height
13 in
Width
8 1/4 in
Depth
6 21/32 in

Details

Item
Busway Plug In Unit
Amps
60 A
Voltage
600V AC
Number of Poles
3
Phase/Wire
3 Phase, 3 Wire with Ground
Breaker Type
FA
Fusible
No
For Use With
SE Square D I-Line and I-Line II Busway
Enclosure Rating
NEMA 1
Standards
CSA Certified, UL Listed
Fusible/Nonfusible
Nonfusible

Description

Busway Plug In Unit, Amps 60 A, Voltage 600V AC, Number of Poles 3, 3 Phase, 3 Wire with Ground, Enclosure Rating NEMA 1, For Use With SE Square D I-Line and I-Line II Busway, Fusible No, Breaker Type FA, Height 13 in, Width 8 1/4 in, Depth 6 21/32 in, Standards CSA Certified, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.