Busway Plug In Unit, 70 A, 600V AC, FA, 3 Phase, 4 Wire with Ground (Discontinued)
- Mfr # PFA36070GN
- Zoro # G2566207
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PFA36070GN
Zoro #
G2566207
UPC #
785901832171
Country of Origin
United States
Dimensions
Height
13 in
Width
8 1/4 in
Depth
6 21/32 in
Details
Item
Busway Plug In Unit
Amps
70 A
Voltage
600V AC
Number of Poles
3
Phase/Wire
3 Phase, 4 Wire with Ground
Breaker Type
FA
Fusible
No
For Use With
SE Square D I-Line and I-Line II Busway
Enclosure Rating
NEMA 1
Fusible/Nonfusible
Nonfusible
Standards
CSA Certified, UL Listed
Description
Busway Plug In Unit, Amps 70 A, Voltage 600V AC, Number of Poles 3, 3 Phase, 4 Wire with Ground, Enclosure Rating NEMA 1, For Use With SE Square D I-Line and I-Line II Busway, Fusible No, Breaker Type FA, Height 13 in, Width 8 1/4 in, Depth 6 21/32 in, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.