This item is Discontinued.

Square D Busway Plug In Unit, 80 A, 600V AC, FA, 3 Phase, 3 Wire PBPFA3A100A080

Busway Plug In Unit, 80 A, 600V AC, FA, 3 Phase, 3 Wire (Discontinued)

  • Mfr # PBPFA3A100A080
  • Zoro # G0796503
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PBPFA3A100A080
Zoro #
G0796503
UPC #
785901680291
Country of Origin
United States

Dimensions

Height
15 3/4 in
Width
10 in
Depth
3 13/64 in

Details

Item
Busway Plug In Unit
Amps
80 A
Voltage
600V AC
Number of Poles
3
Phase/Wire
3 Phase, 3 Wire
Breaker Type
FA
Fusible
No
For Use With
SE Square D Powerbus(TM) 225 Busway
Enclosure Rating
NEMA 1
Standards
CSA Certified, UL Listed
Fusible/Nonfusible
Nonfusible

Description

Busway Plug In Unit, Amps 80 A, Voltage 600V AC, Number of Poles 3, 3 Phase, 3 Wire, Enclosure Rating NEMA 1, For Use With SE Square D Powerbus(TM) 225 Busway, Fusible No, Breaker Type FA, Height 15 3/4 in, Width 10 in, Depth 3 13/64 in, Standards CSA Certified, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.