This item is Discontinued.

Square D Miniature Circuit Breaker, QOB Series, 15 A, 1 Pole, 120/240V AC, 10kA at 120/240V AC QOB115HID

Miniature Circuit Breaker, QOB Series, 15 A, 1 Pole, 120/240V AC, 10kA at 120/240V AC (Discontinued)

  • Mfr # QOB115HID
  • Zoro # G3169783
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QOB115HID
Zoro #
G3169783
UPC #
785901543886
Country of Origin
Unknown

Dimensions

Frame Size
100A/QO
Width
0.75 in
Depth
2.91 in
Max. Wire Size
8 AWG
Min. Wire Size
14 AWG
Length
3 in
Length (Straight Wireway)
3.0 in

Details

Item
Miniature Circuit Breaker
Series
QOB
Amps
15 A
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
High Intensity Discharge
Phase
Single
Circuit Breaker Actuator
Paddle
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
10kA at 120/240V AC
Terminal Connection
Pressure Plate
DC Voltage Rating
48V DC
Standards
UL Listed
For Use With
Square D NQOD Panelboards
Mounting
Bolt on
Voltage
120VAC
Compatible Panelboard/Load Center Series
QO
Min. Operating Temp.
104 Degrees F
Max. Operating Temp.
104 Degrees F

Description

Miniature Circuit Breaker, Amps 15 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type High Intensity Discharge, Number of Poles 1, DC Voltage Rating 48V DC, Circuit Breaker Actuator Paddle, Circuit Breaker Mounting Style Bolt On, Compatible Panelboard/Load Center Series QO, Phase Single, Series QOB, Max. AIR Rating 10kA at 120/240V AC, For Use With Square D NQOD Panelboards, Terminal Connection Pressure Plate, Frame Size 100A/QO, Length 3 in, Width 0.75 in, Depth 2.91 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.