Shop SQUARE D
See all product information
Create Account
By Schneider Electric L211N 30A Indr Fusible Safety Switch
- Mfr # 6589790
- Zoro # G504169651
product price:Â
$
72.69
/ea
Key Features
Voltage
240V AC
Height
7.63 in
Width
6.13 in
Motor Amps
30 A
Application
Furnace; Garages
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6589790
- Zoro #
- G504169651
- UPC #
- 785901090526
- Country of Origin
- China
Dimensions
- Height
- 7.63 in
- Width
- 6.13 in
- Depth
- 4 in
Details
- Item
- Single Throw Safety Switch
- Voltage
- 240V AC
- Motor Amps
- 30 A
- Application
- Furnace; Garages
- Standards
- UL listed file E2875
- Type
- Fusible Disconnect
- Features
- Mercury Free; Toxic Heavy Metal Free
Description
Single phase, 2 pole, 3 wire, solid neutral, 120/240 volt ac. Rated 3 HP at 240 volt ac, with metallic enclosure. Typical uses include workshop or hobby room, water heater, furnace, garage or well pump disconnect. 10,000 aic (short circuit rating) with plug fuses. Padlock attachment for lock off. Ul listed, meets nema standard ks1.
Features- Indoor - Nema 1
- Fusible
- Light duty
- Residential
- 30 amps
- Dimension - 10 x 10 x 8 in.
- Item weight - 4 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.