By Schneider Electric Loadcenter Indoor 100A 20 Spce HOM2040M100PC
- Mfr # 6994263
- Zoro # G904053833
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Main Circuit Breaker or Main Lug
PoN Convertible Main Breaker
Number of Spaces
20
Amps
100 A
Voltage
120V AC, 240V AC
Short Circuit Current Rating
22 kA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6994263
- Zoro #
- G904053833
- UPC #
- 785901977377
- Country of Origin
- China
Dimensions
- Height
- 531 mm
- Width
- 362 mm
- Depth
- 95 mm
Details
- Item
- Load Center
- Main Circuit Breaker or Main Lug
- PoN Convertible Main Breaker
- Number of Spaces
- 20
- Amps
- 100 A
- Voltage
- 120V AC, 240V AC
- Phase
- 1 phase
- Short Circuit Current Rating
- 22 kA
- Enclosure Material
- welded sheet steel
- Enclosure NEMA Rating
- NEMA 1
- Bus Material
- Aluminum
Description
Features
- Built with a plated, aluminum bus bar.
- Indoor - Plug-On
- Flush/Surface
- Amp Rating - 100
- Spaces/ Circuits - 20/40
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.