This item is Discontinued.

No Product Image Available

Load Center, QO120, 20 Spaces, 150, 240V, Main Circuit Breaker, 1 Phase (Discontinued)

  • Mfr # QO12030M150
  • Zoro # G0857650
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QO12030M150
Zoro #
G0857650
UPC #
785901847809
Country of Origin
United States

Details

Item
Load Center
Main Circuit Breaker or Main Lug
Main Circuit Breaker
Number of Spaces
20
Amps
150
Voltage
240V
Phase
1
Series
QO120
Enclosure NEMA Rating
1
Circuit Breaker Type
QO

Description

Loadctr Qo Mb 240V 150A 1Ph 20Sp Nema 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.