Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 2 Poles (Discontinued)
- Mfr # 8536SCO1V02ES
- Zoro # G6060433
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8536SCO1V02ES
Zoro #
G6060433
UPC #
785901497936
Country of Origin
Mexico
Dimensions
NEMA Size
1
Depth
4.22 in
Width
3.5 in
Height
6.77 in
Details
Item
Magnetic Motor Starter
Coil Volts
120V AC
Enclosure NEMA Rating
No Enclosure
Starter Type
NEMA
Action
Nonreversing
Amps AC
27 A
Number of Poles
2
HP @ 1 Phase - 120V
2 hp
Standards
UL Listed/CSA Certified
HP @ 1 Phase - 230V
3 hp
Thermal Unit Code
D3
Includes
Separate Control
Hz
50/60
Accessory Group
D3
Description
Magnetic Motor Starter, NEMA Size 1, Amps AC 27 A, Coil Volts 120V AC, Enclosure NEMA Rating No Enclosure, Action Nonreversing, Number of Poles 2, HP @ 1 Phase - 120V 2 hp, HP @ 1 Phase - 230V 3 hp, Height 6.77 in, Width 3.5 in, Depth 4.22 in, Standards UL Listed/CSA Certified, Includes Separate Control
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.