This item is Discontinued.

Square D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 2 Poles 8536SCO2V02

Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 2 Poles (Discontinued)

  • Mfr # 8536SCO2V02
  • Zoro # G2482015
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8536SCO2V02
Zoro #
G2482015
UPC #
785901080183
Country of Origin
Mexico

Dimensions

NEMA Size
1P
Width
4.53 in
Height
6.77 in
Depth
4.22 in

Details

Item
Magnetic Motor Starter
Coil Volts
120V AC
Enclosure NEMA Rating
No Enclosure
Starter Type
No Enclosure
Action
Nonreversing
Amps AC
36 A
Number of Poles
2
HP @ 1 Phase - 120V
3 hp
Standards
UL Listed/CSA Certified
Hz
50/60
Thermal Unit Code
B4
HP @ 1 Phase - 230V
5 hp

Description

Magnetic Motor Starter, Number of Poles 2, NEMA Size 1P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.