This item is Discontinued.

Square D Nonreversing Magnetic Motor Starter, 4X NEMA Rating, 120V AC, 3 Poles 8536SFW21V02S

Nonreversing Magnetic Motor Starter, 4X NEMA Rating, 120V AC, 3 Poles (Discontinued)

  • Mfr # 8536SFW21V02S
  • Zoro # G2729264
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8536SFW21V02S
Zoro #
G2729264
UPC #
785901351849
Country of Origin
Mexico

Dimensions

NEMA Size
4
Depth
11.94 in
Height
33.5 in
Width
25.81 in

Details

Item
Magnetic Motor Starter
Coil Volts
120V AC
Enclosure NEMA Rating
4X
HP @ 3 Phase - 240V
50 hp
Starter Type
NEMA
Action
Nonreversing
Amps AC
135 A
Number of Poles
3
HP @ 3 Phase - 480V
100 hp
HP @ 3 Phase - 575V
100 hp
Includes
Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip Mechanism
Accessory Group
C6
HP @ 3 Phase - 208V
40 hp
Thermal Unit Code
C6
Hz
50/60
Standards
UL Listed/CSA Certified

Description

Magnetic Motor Starter, NEMA Size 4, Amps AC 135 A, Coil Volts 120V AC, Enclosure NEMA Rating 4X, HP @ 3 Phase - 240V 50 hp, HP @ 3 Phase - 480V 100 hp, Action Nonreversing, Number of Poles 3, HP @ 3 Phase - 208V 40 hp, HP @ 3 Phase - 575V 100 hp, Height 33.5 in, Width 25.81 in, Depth 11.94 in, Standards UL Listed/CSA Certified, Includes Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip Mechanism

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.