Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Square D Nonreversing Magnetic Motor Starter, 3R NEMA Rating, 120V AC, 3 Poles 8536SEH1V02S

Nonreversing Magnetic Motor Starter, 3R NEMA Rating, 120V AC, 3 Poles (Discontinued)

  • Mfr # 8536SEH1V02S
  • Zoro # G2627335
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8536SEH1V02S
Zoro #
G2627335
UPC #
785901823292
Country of Origin
Mexico

Dimensions

NEMA Size
3
Height
25.28 in
Width
12.84 in
Depth
8.63 in

Details

Item
Magnetic Motor Starter
Coil Volts
120V AC
Enclosure NEMA Rating
3R
HP @ 3 Phase - 240V
30 hp
Starter Type
NEMA
Action
Nonreversing
Amps AC
90 A
Number of Poles
3
HP @ 3 Phase - 480V
50 hp
HP @ 3 Phase - 575V
50 hp
Accessory Group
C5
Standards
UL Listed/CSA Certified
Hz
50/60
HP @ 3 Phase - 208V
25 hp

Description

Magnetic Motor Starter, NEMA Size 3, Amps AC 90 A, Coil Volts 120V AC, Enclosure NEMA Rating 3R, HP @ 3 Phase - 240V 30 hp, HP @ 3 Phase - 480V 50 hp, Action Nonreversing, Number of Poles 3, HP @ 3 Phase - 208V 25 hp, HP @ 3 Phase - 575V 50 hp, Height 25.28 in, Width 12.84 in, Depth 8.63 in, Standards UL Listed/CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.