Nonreversing Magnetic Motor Starter, 4X NEMA Rating, 120V AC, 3 Poles (Discontinued)
- Mfr # 8536SEW21V02S
- Zoro # G2800883
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8536SEW21V02S
Zoro #
G2800883
UPC #
094705005699
Country of Origin
Mexico
Dimensions
NEMA Size
3
Depth
11.94 in
Height
33.5 in
Width
25.81 in
Details
Item
Magnetic Motor Starter
Coil Volts
120V AC
Enclosure NEMA Rating
4X
HP @ 3 Phase - 240V
30 hp
Starter Type
NEMA
Action
Nonreversing
Amps AC
90 A
Number of Poles
3
HP @ 3 Phase - 480V
50 hp
HP @ 3 Phase - 208V
25 hp
Thermal Unit Code
C5
Hz
50/60
Standards
UL Listed/CSA Certified
HP @ 3 Phase - 575V
50 hp
Includes
Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip Mechanism
Accessory Group
C5
Description
Magnetic Motor Starter, NEMA Size 3, Amps AC 90 A, Coil Volts 120V AC, Enclosure NEMA Rating 4X, HP @ 3 Phase - 240V 30 hp, HP @ 3 Phase - 480V 50 hp, Action Nonreversing, Number of Poles 3, HP @ 3 Phase - 208V 25 hp, HP @ 3 Phase - 575V 50 hp, Height 33.5 in, Width 25.81 in, Depth 11.94 in, Standards UL Listed/CSA Certified, Includes Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip Mechanism
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.