Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 2 Poles (Discontinued)
- Mfr # 8536SAO11V02ES
- Zoro # G6060826
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8536SAO11V02ES
Zoro #
G6060826
UPC #
785901145240
Country of Origin
Mexico
Dimensions
NEMA Size
00
Height
6.77 in
Depth
4.22 in
Width
3.5 in
Details
Item
Magnetic Motor Starter
Coil Volts
120V AC
Enclosure NEMA Rating
No Enclosure
Starter Type
NEMA
Action
Nonreversing
Amps AC
9 A
Number of Poles
2
HP @ 1 Phase - 120V
1/3 hp
Accessory Group
D3
Standards
UL Listed/CSA Certified
Thermal Unit Code
D3
Hz
50/60
Includes
Separate Control
HP @ 1 Phase - 230V
1 hp
Description
Magnetic Motor Starter, NEMA Size 00, Amps AC 9 A, Coil Volts 120V AC, Enclosure NEMA Rating No Enclosure, Action Nonreversing, Number of Poles 2, HP @ 1 Phase - 120V 1/3 hp, HP @ 1 Phase - 230V 1 hp, Height 6.77 in, Width 3.5 in, Depth 4.22 in, Standards UL Listed/CSA Certified, Includes Separate Control
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.