This item is Discontinued.

Square D Reversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 2 Poles 8736SAO13V02ES

Reversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 2 Poles (Discontinued)

  • Mfr # 8736SAO13V02ES
  • Zoro # G6381331
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8736SAO13V02ES
Zoro #
G6381331
UPC #
094726212632
Country of Origin
Mexico

Dimensions

NEMA Size
00
Height
6.91 in
Width
7.13 in
Depth
5.31 in

Details

Item
Magnetic Motor Starter
Coil Volts
120V AC
Enclosure NEMA Rating
No Enclosure
Starter Type
No Enclosure
Action
Reversing
Amps AC
9 A
Number of Poles
2
HP @ 1 Phase - 120V
1/3 hp
HP @ 1 Phase - 230V
1 hp
Hz
50/60
Standards
UL Listed/CSA Certified
Includes
Separate Control
Accessory Group
D3
Thermal Unit Code
D3

Description

Magnetic Motor Starter, NEMA Size 00, Amps AC 9 A, Coil Volts 120V AC, Enclosure NEMA Rating No Enclosure, Action Reversing, Number of Poles 2, HP @ 1 Phase - 120V 1/3 hp, HP @ 1 Phase - 230V 1 hp, Height 6.91 in, Width 7.13 in, Depth 5.31 in, Standards UL Listed/CSA Certified, Includes Separate Control

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.