Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles (Discontinued)
- Mfr # 8536SAG12V02ES
- Zoro # G6060564
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8536SAG12V02ES
Zoro #
G6060564
UPC #
785901136378
Country of Origin
Mexico
Dimensions
NEMA Size
00
Depth
5.56 in
Width
6 in
Height
10 in
Details
Item
Magnetic Motor Starter
Coil Volts
120V AC
Enclosure NEMA Rating
1
HP @ 3 Phase - 240V
1 1/2 hp
Starter Type
NEMA
Action
Nonreversing
Amps AC
9 A
Number of Poles
3
HP @ 3 Phase - 480V
2 hp
HP @ 3 Phase - 575V
2 hp
Includes
Separate Control
Hz
50/60
Accessory Group
D3
HP @ 3 Phase - 208V
1 1/2 hp
Thermal Unit Code
D3
Standards
UL Listed/CSA Certified
Description
Magnetic Motor Starter, NEMA Size 00, Amps AC 9 A, Coil Volts 120V AC, Enclosure NEMA Rating 1, HP @ 3 Phase - 240V 1 1/2 hp, HP @ 3 Phase - 480V 2 hp, Action Nonreversing, Number of Poles 3, HP @ 3 Phase - 208V 1 1/2 hp, HP @ 3 Phase - 575V 2 hp, Height 10 in, Width 6 in, Depth 5.56 in, Standards UL Listed/CSA Certified, Includes Separate Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.