This item is Discontinued.

Square D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 2 Poles 8536SBO1V08E

Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 2 Poles (Discontinued)

  • Mfr # 8536SBO1V08E
  • Zoro # G6381322
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8536SBO1V08E
Zoro #
G6381322
UPC #
094726212250
Country of Origin
Mexico

Dimensions

NEMA Size
0
Width
3.5 in
Depth
4.22 in
Height
6.77 in

Details

Item
Magnetic Motor Starter
Coil Volts
208V AC
Enclosure NEMA Rating
No Enclosure
Starter Type
No Enclosure
Action
Nonreversing
Amps AC
18 A
Number of Poles
2
HP @ 1 Phase - 120V
1 hp
Accessory Group
D3
Hz
60
Thermal Unit Code
D3
HP @ 1 Phase - 230V
2 hp
Standards
UL Listed/CSA Certified

Description

Magnetic Motor Starter, NEMA Size 0, Amps AC 18 A, Coil Volts 208V AC, Enclosure NEMA Rating No Enclosure, Action Nonreversing, Number of Poles 2, HP @ 1 Phase - 120V 1 hp, HP @ 1 Phase - 230V 2 hp, Height 6.77 in, Width 3.5 in, Depth 4.22 in, Standards UL Listed/CSA Certified

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.