This item is Discontinued.

Square D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 2 Poles 8536SDG6V08

Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 2 Poles (Discontinued)

  • Mfr # 8536SDG6V08
  • Zoro # G6345227
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8536SDG6V08
Zoro #
G6345227
UPC #
785901325437
Country of Origin
Mexico

Dimensions

NEMA Size
2
Depth
6.31 in
Height
12.69 in
Width
7.81 in

Details

Item
Magnetic Motor Starter
Coil Volts
208V AC
Enclosure NEMA Rating
1
Starter Type
NEMA
Action
Nonreversing
Amps AC
45 A
Number of Poles
2
HP @ 1 Phase - 120V
3 hp
Thermal Unit Code
A5
Standards
UL Listed/CSA Certified
Hz
60
HP @ 1 Phase - 230V
7 1/2 hp

Description

Magnetic Motor Starter, Number of Poles 2, NEMA Size 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.