Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 2 Poles (Discontinued)
- Mfr # 8536SAG11V08
- Zoro # G3155162
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8536SAG11V08
Zoro #
G3155162
UPC #
785901608318
Country of Origin
Mexico
Dimensions
NEMA Size
00
Height
4.34 in
Width
3.22 in
Depth
4.22 in
Details
Item
Magnetic Motor Starter
Coil Volts
208V AC
Enclosure NEMA Rating
1
Starter Type
NEMA
Action
Nonreversing
Amps AC
9 A
Number of Poles
2
HP @ 1 Phase - 120V
1/3 hp
Hz
50/60
Includes
Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip Mechanism
HP @ 1 Phase - 230V
1 hp
Thermal Unit Code
A1
Standards
UL Listed/CSA Certified
Description
Magnetic Motor Starter, Number of Poles 2, NEMA Size 00
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.