This item is Discontinued.

Square D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles 8536SAO12V08E

Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles (Discontinued)

  • Mfr # 8536SAO12V08E
  • Zoro # G6060494
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8536SAO12V08E
Zoro #
G6060494
UPC #
785901412809
Country of Origin
Mexico

Dimensions

NEMA Size
00
Depth
4.22 in
Height
6.77 in
Width
3.5 in

Details

Item
Magnetic Motor Starter
Coil Volts
208V AC
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 240V
1 1/2 hp
Starter Type
NEMA
Action
Nonreversing
Amps AC
9 A
Number of Poles
3
HP @ 3 Phase - 480V
2 hp
Hz
60
HP @ 3 Phase - 575V
2 hp
Thermal Unit Code
D3
HP @ 3 Phase - 208V
1 1/2 hp
Accessory Group
D3
Standards
UL Listed/CSA Certified

Description

Magnetic Motor Starter, NEMA Size 00, Amps AC 9 A, Coil Volts 208V AC, Enclosure NEMA Rating No Enclosure, HP @ 3 Phase - 240V 1 1/2 hp, HP @ 3 Phase - 480V 2 hp, Action Nonreversing, Number of Poles 3, HP @ 3 Phase - 208V 1 1/2 hp, HP @ 3 Phase - 575V 2 hp, Height 6.77 in, Width 3.5 in, Depth 4.22 in, Standards UL Listed/CSA Certified

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.