Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles (Discontinued)
- Mfr # 8536SBO2V03E
- Zoro # G6060503
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8536SBO2V03E
Zoro #
G6060503
UPC #
785901729266
Country of Origin
Mexico
Dimensions
NEMA Size
0
Height
6.77 in
Width
3.5 in
Depth
4.22 in
Details
Item
Magnetic Motor Starter
Coil Volts
240V AC
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 240V
3 hp
Starter Type
NEMA
Action
Nonreversing
Amps AC
18 A
Number of Poles
3
HP @ 3 Phase - 480V
5 hp
HP @ 3 Phase - 575V
5 hp
HP @ 3 Phase - 208V
3 hp
Standards
UL Listed/CSA Certified
Hz
50/60
Accessory Group
D3
Thermal Unit Code
D3
Description
Magnetic Motor Starter, NEMA Size 0, Amps AC 18 A, Coil Volts 240V AC, Enclosure NEMA Rating No Enclosure, HP @ 3 Phase - 240V 3 hp, HP @ 3 Phase - 480V 5 hp, Action Nonreversing, Number of Poles 3, HP @ 3 Phase - 208V 3 hp, HP @ 3 Phase - 575V 5 hp, Height 6.77 in, Width 3.5 in, Depth 4.22 in, Standards UL Listed/CSA Certified
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.