Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Square D Nonreversing Magnetic Motor Starter, 3R NEMA Rating, 240V AC, 2 Poles 8536SBH1V03

Nonreversing Magnetic Motor Starter, 3R NEMA Rating, 240V AC, 2 Poles (Discontinued)

  • Mfr # 8536SBH1V03
  • Zoro # G6493085
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8536SBH1V03
Zoro #
G6493085
UPC #
785901080282
Country of Origin
Mexico

Dimensions

NEMA Size
0
Width
8.84 in
Height
12.28 in
Depth
8.13 in

Details

Item
Magnetic Motor Starter
Coil Volts
240V AC
Enclosure NEMA Rating
3R
Starter Type
NEMA
Action
Nonreversing
Amps AC
18 A
Number of Poles
2
HP @ 1 Phase - 120V
1 hp
HP @ 1 Phase - 230V
2 hp
Standards
UL Listed/CSA Certified
Hz
50/60

Description

Magnetic Motor Starter, NEMA Size 0, Amps AC 18 A, Coil Volts 240V AC, Enclosure NEMA Rating 3R, Action Nonreversing, Number of Poles 2, HP @ 1 Phase - 120V 1 hp, HP @ 1 Phase - 230V 2 hp, Height 12.28 in, Width 8.84 in, Depth 8.13 in, Standards UL Listed/CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.