Nonreversing Magnetic Motor Starter, 3R NEMA Rating, 240V AC, 3 Poles (Discontinued)
- Mfr # 8536SBH2V03
- Zoro # G3238636
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8536SBH2V03
Zoro #
G3238636
UPC #
785901810384
Country of Origin
Mexico
Dimensions
NEMA Size
0
Depth
8.13 in
Height
12.28 in
Width
8.84 in
Details
Item
Magnetic Motor Starter
Coil Volts
240V AC
Enclosure NEMA Rating
3R
HP @ 3 Phase - 240V
3 hp
Starter Type
NEMA
Action
Nonreversing
Amps AC
18 A
Number of Poles
3
HP @ 3 Phase - 480V
5 hp
HP @ 3 Phase - 575V
5 hp
Standards
UL Listed/CSA Certified
Hz
50/60
HP @ 3 Phase - 208V
3 hp
Accessory Group
C2
Description
Magnetic Motor Starter, NEMA Size 0, Amps AC 18 A, Coil Volts 240V AC, Enclosure NEMA Rating 3R, HP @ 3 Phase - 240V 3 hp, HP @ 3 Phase - 480V 5 hp, Action Nonreversing, Number of Poles 3, HP @ 3 Phase - 208V 3 hp, HP @ 3 Phase - 575V 5 hp, Height 12.28 in, Width 8.84 in, Depth 8.13 in, Standards UL Listed/CSA Certified
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.