This item is Discontinued.

Square D Nonreversing Magnetic Motor Starter, 3R NEMA Rating, 240V AC, 3 Poles 8536SCH3V03

Nonreversing Magnetic Motor Starter, 3R NEMA Rating, 240V AC, 3 Poles (Discontinued)

  • Mfr # 8536SCH3V03
  • Zoro # G2871802
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8536SCH3V03
Zoro #
G2871802
UPC #
785901810285
Country of Origin
Mexico

Dimensions

NEMA Size
1
Width
6.38 in
Height
12.28 in
Depth
7.13 in

Details

Item
Magnetic Motor Starter
Coil Volts
240V AC
Enclosure NEMA Rating
3R
HP @ 3 Phase - 240V
7 1/2 hp
Starter Type
NEMA
Action
Nonreversing
Amps AC
27 A
Number of Poles
3
HP @ 3 Phase - 480V
10 hp
Hz
50/60
HP @ 3 Phase - 208V
7 1/2 hp
Accessory Group
C3
HP @ 3 Phase - 575V
10 hp
Standards
UL Listed/CSA Certified

Description

Magnetic Motor Starter, NEMA Size 1, Amps AC 27 A, Coil Volts 240V AC, Enclosure NEMA Rating 3R, HP @ 3 Phase - 240V 7 1/2 hp, HP @ 3 Phase - 480V 10 hp, Action Nonreversing, Number of Poles 3, HP @ 3 Phase - 208V 7 1/2 hp, HP @ 3 Phase - 575V 10 hp, Height 12.28 in, Width 6.38 in, Depth 7.13 in, Standards UL Listed/CSA Certified

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.