This item is Discontinued.

Square D Reversing Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 2 Poles 8736SAO13V03E

Reversing Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 2 Poles (Discontinued)

  • Mfr # 8736SAO13V03E
  • Zoro # G6381042
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8736SAO13V03E
Zoro #
G6381042
UPC #
094726212649
Country of Origin
Mexico

Dimensions

NEMA Size
00
Width
7.13 in
Depth
5.31 in
Height
6.91 in

Details

Item
Magnetic Motor Starter
Coil Volts
240V AC
Enclosure NEMA Rating
No Enclosure
Starter Type
No Enclosure
Action
Reversing
Amps AC
9 A
Number of Poles
2
HP @ 1 Phase - 120V
1/3 hp
HP @ 1 Phase - 230V
1 hp
Accessory Group
D3
Standards
UL Listed/CSA Certified
Hz
50/60
Thermal Unit Code
D3

Description

Magnetic Motor Starter, NEMA Size 00, Amps AC 9 A, Coil Volts 240V AC, Enclosure NEMA Rating No Enclosure, Action Reversing, Number of Poles 2, HP @ 1 Phase - 120V 1/3 hp, HP @ 1 Phase - 230V 1 hp, Height 6.91 in, Width 7.13 in, Depth 5.31 in, Standards UL Listed/CSA Certified

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.