This item is Discontinued.

Square D Nonreversing Magnetic Motor Starter, 12, 3R NEMA Rating, 480V AC, 3 Poles 8536SFA1V06

Nonreversing Magnetic Motor Starter, 12, 3R NEMA Rating, 480V AC, 3 Poles (Discontinued)

  • Mfr # 8536SFA1V06
  • Zoro # G2667104
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8536SFA1V06
Zoro #
G2667104
UPC #
785901161981
Country of Origin
Mexico

Dimensions

NEMA Size
4
Height
31.5 in
Width
18.16 in
Depth
9.56 in

Details

Item
Magnetic Motor Starter
Coil Volts
480V AC
Enclosure NEMA Rating
12, 3R
HP @ 3 Phase - 240V
50 hp
Starter Type
NEMA
Action
Nonreversing
Amps AC
135 A
Number of Poles
3
HP @ 3 Phase - 480V
100 hp
Includes
Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip Mechanism
Thermal Unit Code
C6
Standards
UL Listed/CSA Certified
HP @ 3 Phase - 575V
100 hp
Hz
50/60
HP @ 3 Phase - 208V
40 hp

Description

Magnetic Motor Starter, Number of Poles 3, NEMA Size 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.