This item is Discontinued.

Square D Reversing Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles 8736SCG8V06

Reversing Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles (Discontinued)

  • Mfr # 8736SCG8V06
  • Zoro # G2809877
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8736SCG8V06
Zoro #
G2809877
UPC #
785901874300
Country of Origin
Mexico

Dimensions

NEMA Size
1
Width
11.88 in
Height
11.88 in
Depth
7.53 in

Details

Item
Magnetic Motor Starter
Coil Volts
480V AC
Enclosure NEMA Rating
1
HP @ 3 Phase - 240V
7 1/2 hp
Starter Type
NEMA
Action
Reversing
Amps AC
27 A
Number of Poles
3
HP @ 3 Phase - 480V
10 hp
Thermal Unit Code
D3
HP @ 3 Phase - 575V
10 hp
Includes
Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip Mechanism
Hz
50/60
HP @ 3 Phase - 208V
7 1/2 hp
Standards
UL Listed/CSA Certified

Description

Magnetic Motor Starter, Number of Poles 3, NEMA Size 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.