This item is Discontinued.

Square D Nonreversing Magnetic Motor Starter, 3R NEMA Rating, 480V AC, 3 Poles 8536SDH1V06

Nonreversing Magnetic Motor Starter, 3R NEMA Rating, 480V AC, 3 Poles (Discontinued)

  • Mfr # 8536SDH1V06
  • Zoro # G3076324
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8536SDH1V06
Zoro #
G3076324
UPC #
785901810353
Country of Origin
Mexico

Dimensions

NEMA Size
2
Depth
8.63 in
Width
9.84 in
Height
16.28 in

Details

Item
Magnetic Motor Starter
Coil Volts
480V AC
Enclosure NEMA Rating
3R
HP @ 3 Phase - 240V
15 hp
Starter Type
NEMA
Action
Nonreversing
Amps AC
45 A
Number of Poles
3
HP @ 3 Phase - 480V
25 hp
Standards
UL Listed/CSA Certified
HP @ 3 Phase - 208V
10 hp
HP @ 3 Phase - 575V
25 hp
Accessory Group
C4
Hz
50/60

Description

Magnetic Motor Starter, NEMA Size 2, Amps AC 45 A, Coil Volts 480V AC, Enclosure NEMA Rating 3R, HP @ 3 Phase - 240V 15 hp, HP @ 3 Phase - 480V 25 hp, Action Nonreversing, Number of Poles 3, HP @ 3 Phase - 208V 10 hp, HP @ 3 Phase - 575V 25 hp, Height 16.28 in, Width 9.84 in, Depth 8.63 in, Standards UL Listed/CSA Certified

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.