This item is Discontinued.

Square D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles 8536SAO12V06E

Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles (Discontinued)

  • Mfr # 8536SAO12V06E
  • Zoro # G6060485
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8536SAO12V06E
Zoro #
G6060485
UPC #
785901226338
Country of Origin
Mexico

Dimensions

NEMA Size
00
Depth
4.22 in
Width
3.5 in
Height
6.77 in

Details

Item
Magnetic Motor Starter
Coil Volts
480V AC
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 240V
1 1/2 hp
Starter Type
NEMA
Action
Nonreversing
Amps AC
9 A
Number of Poles
3
HP @ 3 Phase - 480V
2 hp
HP @ 3 Phase - 208V
1 1/2 hp
HP @ 3 Phase - 575V
2 hp
Standards
UL Listed/CSA Certified
Thermal Unit Code
D3
Hz
50/60
Accessory Group
D3

Description

Magnetic Motor Starter, NEMA Size 00, Amps AC 9 A, Coil Volts 480V AC, Enclosure NEMA Rating No Enclosure, HP @ 3 Phase - 240V 1 1/2 hp, HP @ 3 Phase - 480V 2 hp, Action Nonreversing, Number of Poles 3, HP @ 3 Phase - 208V 1 1/2 hp, HP @ 3 Phase - 575V 2 hp, Height 6.77 in, Width 3.5 in, Depth 4.22 in, Standards UL Listed/CSA Certified

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.