Zoro Homepage
This item is Discontinued.
Square D Reversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles 8736SEG2V02S

Reversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles (Discontinued)

  • Mfr # 8736SEG2V02S
  • Zoro # G6382013
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8736SEG2V02S
Zoro #
G6382013
UPC #
785901536000
Country of Origin
Mexico

Dimensions

NEMA Size
3
Height
13.6 in
Width
11.2 in
Depth
8.4 in

Details

Item
Magnetic Motor Starter
Coil Volts
120V AC
Enclosure NEMA Rating
1
HP @ 3 Phase - 240V
30 hp
Starter Type
NEMA
Action
Reversing
Amps AC
90 A
Number of Poles
3
HP @ 3 Phase - 480V
50 hp
HP @ 3 Phase - 208V
25 hp
Thermal Unit Code
D5
HP @ 3 Phase - 575V
50 hp
Hz
50/60
Includes
Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip Mechanism
Standards
UL Listed/CSA Certified

Description

Magnetic Motor Starter, NEMA Size 3, Amps AC 90 A, Coil Volts 120V AC, Enclosure NEMA Rating 1, HP @ 3 Phase - 240V 30 hp, HP @ 3 Phase - 480V 50 hp, Action Reversing, Number of Poles 3, HP @ 3 Phase - 208V 25 hp, HP @ 3 Phase - 575V 50 hp, Height 13.6 in, Width 11.2 in, Depth 8.4 in, Standards UL Listed/CSA Certified, Includes Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip Mechanism

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.