This item is Discontinued.

Square D NEMA Fusible Str, Size 2,480V Coil, 4X Enc 8538SDW14V06

NEMA Fusible Str, Size 2,480V Coil, 4X Enc (Discontinued)

  • Mfr # 8538SDW14V06
  • Zoro # G6962541
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8538SDW14V06
Zoro #
G6962541
UPC #
785901037057
Country of Origin
Mexico

Dimensions

NEMA Size
2

Details

Item
NEMA Fusible Combination Starter
Amps AC
60
Max. Motor Voltage
600V AC
Coil Volts
440/480V AC
Fuse Clip Type
Class H
Enclosure NEMA Rating
4X
Short Circuit Protection
60A
Overload Relay Amp Setting
Melting Alloy
Operator
No
Pilot Light
No
Control Transformer
No

Description

NEMA Fusible Combination Starter, NEMA Size 2, Amps AC 60, Max. Motor Voltage 600V AC, Coil Volts 440/480V AC, Fuse Clip Type Class H, Enclosure NEMA Rating 4X, Short Circuit Protection 60A, Overload Relay Amp Setting Melting Alloy, Operator No, Pilot Light No, Control Transformer No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.