This item is Discontinued.

Square D Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 3 Poles, 1NO 8536SAG12V03H30

Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 3 Poles, 1NO (Discontinued)

  • Mfr # 8536SAG12V03H30
  • Zoro # G6353776
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8536SAG12V03H30
Zoro #
G6353776
UPC #
785901763581
Country of Origin
Mexico

Dimensions

NEMA Size
00
Width
6 in
Depth
5.56 in
Height
10 in

Details

Item
NEMA Magnetic Motor Starter
Overload Relay Amp Setting
3 to 9A
Coil Volts
240V AC
Enclosure NEMA Rating
1
Auxiliary Contact Form
1NO
HP @ 3 Phase - 240V
1 1/2 hp
Starter Type
NEMA Style
Action
Nonreversing
Amps AC
9
Number of Poles
3
HP @ 3 Phase - 480V
2 hp
Includes
Class 10/20 selectable solid state overload relay
Hz
50/60
Features
Class 10/20 Selectable Solid State Overload Relay
HP @ 3 Phase - 575V
2 hp
Standards
CSA, UL
HP @ 3 Phase - 208V
1 1/2 hp

Description

NEMA Magnetic Motor Starter, Number of Poles 3, Auxiliary Contact Form 1NO, NEMA Size 00

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.