Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles, 1NO (Discontinued)
- Mfr # 8536SAO12V03H30
- Zoro # G6353812
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8536SAO12V03H30
Zoro #
G6353812
UPC #
094726259873
Country of Origin
Mexico
Dimensions
NEMA Size
00
Height
6.77 in
Depth
4.22 in
Width
3.5 in
Details
Item
NEMA Magnetic Motor Starter
Overload Relay Amp Setting
3 to 9A
Coil Volts
240V AC
Enclosure NEMA Rating
No Enclosure
Auxiliary Contact Form
1NO
HP @ 3 Phase - 240V
1 1/2 hp
Starter Type
NEMA Style
Action
Nonreversing
Amps AC
9
Number of Poles
3
HP @ 3 Phase - 480V
2 hp
Features
Class 10/20 Selectable Solid State Overload Relay
HP @ 3 Phase - 208V
1 1/2 hp
HP @ 3 Phase - 575V
2 hp
Includes
Class 10/20 selectable solid state overload relay
Standards
CSA, UL
Hz
50/60
Description
NEMA Magnetic Motor Starter, Number of Poles 3, Auxiliary Contact Form 1NO, NEMA Size 00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.