This item is Discontinued.

Square D Nonreversing NEMA Magnetic Motor Starter, 12, 3R NEMA Rating, 240V AC, 3 Poles, 1NO 8536SCH3V03H30

Nonreversing NEMA Magnetic Motor Starter, 12, 3R NEMA Rating, 240V AC, 3 Poles, 1NO (Discontinued)

  • Mfr # 8536SCH3V03H30
  • Zoro # G3007986
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8536SCH3V03H30
Zoro #
G3007986
UPC #
094703423112
Country of Origin
Mexico

Dimensions

NEMA Size
1
Height
12.3 in
Depth
9 in
Width
7.1 in

Details

Item
NEMA Magnetic Motor Starter
Overload Relay Amp Setting
9 to 27A
Coil Volts
240V AC
Enclosure NEMA Rating
12, 3R
Auxiliary Contact Form
1NO
HP @ 3 Phase - 240V
7 1/2 hp
Starter Type
NEMA Style
Action
Nonreversing
Amps AC
27
Number of Poles
3
HP @ 3 Phase - 480V
10 hp
HP @ 3 Phase - 208V
7 1/2 hp
HP @ 3 Phase - 575V
10 hp
Hz
50/60
Includes
Solid state overload relay
Features
Solid State Overload Relay
Standards
CSA, UL

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 9 to 27A, Coil Volts 240V AC, Enclosure NEMA Rating 12, 3R, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 7 1/2 hp, HP @ 3 Phase - 480V 10 hp, Starter Type NEMA Style, Action Nonreversing, Hz 50/60, Number of Poles 3, Amps AC 27, NEMA Size 1, Width 7.1 in, Features Solid State Overload Relay, Includes Solid state overload relay, HP @ 3 Phase - 575V 10 hp, HP @ 3 Phase - 208V 7 1/2 hp, Height 12.3 in, Depth 9 in, Standards CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.