This item is Discontinued.

Square D Nonreversing NEMA Magnetic Motor Starter, 12, 3R NEMA Rating, 480V AC, 3 Poles, 1NO 8536SEH1V06H30

Nonreversing NEMA Magnetic Motor Starter, 12, 3R NEMA Rating, 480V AC, 3 Poles, 1NO (Discontinued)

  • Mfr # 8536SEH1V06H30
  • Zoro # G3168776
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8536SEH1V06H30
Zoro #
G3168776
UPC #
094703342215
Country of Origin
Mexico

Dimensions

NEMA Size
3
Height
25.28 in
Depth
8.63 in
Width
12.84 in

Details

Item
NEMA Magnetic Motor Starter
Overload Relay Amp Setting
30 to 90A
Coil Volts
480V AC
Enclosure NEMA Rating
12, 3R
Auxiliary Contact Form
1NO
HP @ 3 Phase - 240V
30 hp
Starter Type
NEMA Style
Action
Nonreversing
Amps AC
90
Number of Poles
3
HP @ 3 Phase - 480V
50 hp
Includes
Solid state overload relay
HP @ 3 Phase - 208V
25 hp
Hz
50/60
HP @ 3 Phase - 575V
50 hp
Features
Solid State Overload Relay
Standards
CSA, UL

Description

NEMA Magnetic Motor Starter, Number of Poles 3, Auxiliary Contact Form 1NO, NEMA Size 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.