Reversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO (Discontinued)
- Mfr # 8736SAO16V06H30
- Zoro # G6353907
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8736SAO16V06H30
Zoro #
G6353907
UPC #
094726259965
Country of Origin
Mexico
Dimensions
NEMA Size
00
Width
7.13 in
Height
6.91 in
Depth
5.31 in
Details
Item
NEMA Magnetic Motor Starter
Overload Relay Amp Setting
3 to 9A
Coil Volts
480V AC
Enclosure NEMA Rating
No Enclosure
Auxiliary Contact Form
1NO
HP @ 3 Phase - 240V
1 1/2 hp
Starter Type
NEMA Style
Action
Reversing
Amps AC
9
Number of Poles
3
HP @ 3 Phase - 480V
2 hp
Standards
CSA, UL
Includes
Class 10/20 selectable solid state overload relay
Features
Class 10/20 Selectable Solid State Overload Relay
HP @ 3 Phase - 575V
2 hp
HP @ 3 Phase - 208V
1 1/2 hp
Hz
50/60
Description
NEMA Magnetic Motor Starter, Number of Poles 3, Auxiliary Contact Form 1NO, NEMA Size 00
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.