This item is Discontinued.

Square D Reversing NEMA Magnetic Motor Starter, 12, 3R NEMA Rating, 208V AC, 3 Poles, 1NO 8736SBA4V08H30

Reversing NEMA Magnetic Motor Starter, 12, 3R NEMA Rating, 208V AC, 3 Poles, 1NO (Discontinued)

  • Mfr # 8736SBA4V08H30
  • Zoro # G6353952
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8736SBA4V08H30
Zoro #
G6353952
UPC #
094726260015
Country of Origin
Mexico

Dimensions

NEMA Size
0
Height
13.75 in
Depth
7.75 in
Width
11.88 in

Details

Item
NEMA Magnetic Motor Starter
Overload Relay Amp Setting
6 to 18A
Coil Volts
208V AC
Enclosure NEMA Rating
12, 3R
Auxiliary Contact Form
1NO
HP @ 3 Phase - 240V
3 hp
Starter Type
NEMA Style
Action
Reversing
Amps AC
18
Number of Poles
3
HP @ 3 Phase - 480V
5 hp
HP @ 3 Phase - 208V
3 hp
Features
Class 10/20 Selectable Solid State Overload Relay
Hz
60
HP @ 3 Phase - 575V
5 hp
Includes
Class 10/20 selectable solid state overload relay
Standards
CSA, UL

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 6 to 18A, Coil Volts 208V AC, Enclosure NEMA Rating 12, 3R, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 3 hp, HP @ 3 Phase - 480V 5 hp, Starter Type NEMA Style, Action Reversing, Hz 60, Number of Poles 3, Amps AC 18, NEMA Size 0, Width 11.88 in, Features Class 10/20 Selectable Solid State Overload Relay, Includes Class 10/20 selectable solid state overload relay, HP @ 3 Phase - 575V 5 hp, HP @ 3 Phase - 208V 3 hp, Height 13.75 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.