This item is Discontinued.

Square D Reversing NEMA Magnetic Motor Starter, 4, 4X NEMA Rating, 120V AC, 3 Poles, 1NO 8736SBW14V02H30S

Reversing NEMA Magnetic Motor Starter, 4, 4X NEMA Rating, 120V AC, 3 Poles, 1NO (Discontinued)

  • Mfr # 8736SBW14V02H30S
  • Zoro # G6353961
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8736SBW14V02H30S
Zoro #
G6353961
UPC #
094726260022
Country of Origin
Mexico

Dimensions

NEMA Size
0
Depth
7.81 in
Height
14.69 in
Width
12.63 in

Details

Item
NEMA Magnetic Motor Starter
Overload Relay Amp Setting
6 to 18A
Coil Volts
120V AC
Enclosure NEMA Rating
4, 4X
Auxiliary Contact Form
1NO
HP @ 3 Phase - 240V
3 hp
Starter Type
NEMA Style
Action
Reversing
Amps AC
18
Number of Poles
3
HP @ 3 Phase - 480V
5 hp
Features
Class 10/20 Selectable Solid State Overload Relay
Hz
50/60
Standards
CSA, UL
HP @ 3 Phase - 575V
5 hp
HP @ 3 Phase - 208V
3 hp
Includes
Class 10/20 selectable solid state overload relay

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 6 to 18A, Coil Volts 120V AC, Enclosure NEMA Rating 4, 4X, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 3 hp, HP @ 3 Phase - 480V 5 hp, Starter Type NEMA Style, Action Reversing, Hz 50/60, Number of Poles 3, Amps AC 18, NEMA Size 0, Width 12.63 in, Features Class 10/20 Selectable Solid State Overload Relay, Includes Class 10/20 selectable solid state overload relay, HP @ 3 Phase - 575V 5 hp, HP @ 3 Phase - 208V 3 hp, Height 14.69 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.