This item is Discontinued.

Square D Reversing NEMA Magnetic Motor Starter, 12, 3R NEMA Rating, 120V AC, 3 Poles, 1NO 8736SDA1V02H30S

Reversing NEMA Magnetic Motor Starter, 12, 3R NEMA Rating, 120V AC, 3 Poles, 1NO (Discontinued)

  • Mfr # 8736SDA1V02H30S
  • Zoro # G6354083
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8736SDA1V02H30S
Zoro #
G6354083
UPC #
094726260145
Country of Origin
Mexico

Dimensions

NEMA Size
2
Height
16 in
Depth
7.88 in
Width
14.88 in

Details

Item
NEMA Magnetic Motor Starter
Overload Relay Amp Setting
15 to 45A
Coil Volts
120V AC
Enclosure NEMA Rating
12, 3R
Auxiliary Contact Form
1NO
HP @ 3 Phase - 240V
15 hp
Starter Type
NEMA Style
Action
Reversing
Amps AC
45
Number of Poles
3
HP @ 3 Phase - 480V
25 hp
Features
Class 10/20 Selectable Solid State Overload Relay
Standards
CSA, UL
HP @ 3 Phase - 208V
10 hp
Hz
50/60
Includes
Class 10/20 selectable solid state overload relay
HP @ 3 Phase - 575V
25 hp

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 15 to 45A, Coil Volts 120V AC, Enclosure NEMA Rating 12, 3R, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 15 hp, HP @ 3 Phase - 480V 25 hp, Starter Type NEMA Style, Action Reversing, Hz 50/60, Number of Poles 3, Amps AC 45, NEMA Size 2, Width 14.88 in, Features Class 10/20 Selectable Solid State Overload Relay, Includes Class 10/20 selectable solid state overload relay, HP @ 3 Phase - 575V 25 hp, HP @ 3 Phase - 208V 10 hp, Height 16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.