This item is Discontinued.

Square D Reversing NEMA Magnetic Motor Starter, 12, 3R NEMA Rating, 120V AC, 3 Poles, 1NO 8736SEA1V02H30S

Reversing NEMA Magnetic Motor Starter, 12, 3R NEMA Rating, 120V AC, 3 Poles, 1NO (Discontinued)

  • Mfr # 8736SEA1V02H30S
  • Zoro # G6354162
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8736SEA1V02H30S
Zoro #
G6354162
UPC #
094726260220
Country of Origin
Mexico

Dimensions

NEMA Size
3
Depth
9.56 in
Width
18.16 in
Height
31.5 in

Details

Item
NEMA Magnetic Motor Starter
Overload Relay Amp Setting
30 to 90A
Coil Volts
120V AC
Enclosure NEMA Rating
12, 3R
Auxiliary Contact Form
1NO
HP @ 3 Phase - 240V
30 hp
Starter Type
NEMA Style
Action
Reversing
Amps AC
90
Number of Poles
3
HP @ 3 Phase - 480V
50 hp
Hz
50/60
HP @ 3 Phase - 575V
50 hp
Features
Class 10/20 Selectable Solid State Overload Relay
Standards
CSA, UL
HP @ 3 Phase - 208V
25 hp
Includes
Class 10/20 selectable solid state overload relay

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 30 to 90A, Coil Volts 120V AC, Enclosure NEMA Rating 12, 3R, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 30 hp, HP @ 3 Phase - 480V 50 hp, Starter Type NEMA Style, Action Reversing, Hz 50/60, Number of Poles 3, Amps AC 90, NEMA Size 3, Width 18.16 in, Features Class 10/20 Selectable Solid State Overload Relay, Includes Class 10/20 selectable solid state overload relay, HP @ 3 Phase - 575V 50 hp, HP @ 3 Phase - 208V 25 hp, Height 31.5 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.