This item is Discontinued.

Square D Reversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles, 1NO 8736SEO2V08H30

Reversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles, 1NO (Discontinued)

  • Mfr # 8736SEO2V08H30
  • Zoro # G3127695
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8736SEO2V08H30
Zoro #
G3127695
UPC #
094704833620
Country of Origin
Mexico

Dimensions

NEMA Size
3
Depth
7 in
Height
7.97 in
Width
12.72 in

Details

Item
NEMA Magnetic Motor Starter
Overload Relay Amp Setting
30 to 90A
Coil Volts
208V AC
Enclosure NEMA Rating
No Enclosure
Auxiliary Contact Form
1NO
HP @ 3 Phase - 240V
30 hp
Starter Type
NEMA Style
Action
Reversing
Amps AC
90
Number of Poles
3
HP @ 3 Phase - 480V
50 hp
Features
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
HP @ 3 Phase - 575V
50 hp
Standards
CSA, UL
Includes
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Hz
50/60
HP @ 3 Phase - 208V
25 hp

Description

NEMA Magnetic Motor Starter, Number of Poles 3, Auxiliary Contact Form 1NO, NEMA Size 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.