This item is Discontinued.

Square D Reversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, 1NO 8736SFG3V08H30

Reversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, 1NO (Discontinued)

  • Mfr # 8736SFG3V08H30
  • Zoro # G6366927
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8736SFG3V08H30
Zoro #
G6366927
UPC #
094726260398
Country of Origin
Mexico

Dimensions

NEMA Size
4
Height
29.16 in
Depth
9.25 in
Width
18.16 in

Details

Item
NEMA Magnetic Motor Starter
Overload Relay Amp Setting
45 to 135A
Coil Volts
208V AC
Enclosure NEMA Rating
1
Auxiliary Contact Form
1NO
HP @ 3 Phase - 240V
50 hp
Starter Type
NEMA Style
Action
Reversing
Amps AC
135
Number of Poles
3
HP @ 3 Phase - 480V
100 hp
Features
Class 10/20 Selectable Solid State Overload Relay
Standards
CSA, UL
Hz
60
HP @ 3 Phase - 575V
100 hp
Includes
Class 10/20 selectable solid state overload relay
HP @ 3 Phase - 208V
40 hp

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 45 to 135A, Coil Volts 208V AC, Enclosure NEMA Rating 1, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 50 hp, HP @ 3 Phase - 480V 100 hp, Starter Type NEMA Style, Action Reversing, Hz 60, Number of Poles 3, Amps AC 135, NEMA Size 4, Width 18.16 in, Features Class 10/20 Selectable Solid State Overload Relay, Includes Class 10/20 selectable solid state overload relay, HP @ 3 Phase - 575V 100 hp, HP @ 3 Phase - 208V 40 hp, Height 29.16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.