This item is Discontinued.

Square D Reversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles, 1NO 8736SFO3V08H30

Reversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles, 1NO (Discontinued)

  • Mfr # 8736SFO3V08H30
  • Zoro # G6355641
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8736SFO3V08H30
Zoro #
G6355641
UPC #
094704831114
Country of Origin
Mexico

Dimensions

NEMA Size
4
Depth
7 in
Height
11.69 in
Width
14.25 in

Details

Item
NEMA Magnetic Motor Starter
Overload Relay Amp Setting
45 to 135A
Coil Volts
208V AC
Enclosure NEMA Rating
No Enclosure
Auxiliary Contact Form
1NO
HP @ 3 Phase - 240V
50 hp
Starter Type
NEMA Style
Action
Reversing
Amps AC
135
Number of Poles
3
HP @ 3 Phase - 480V
100 hp
HP @ 3 Phase - 575V
100 hp
HP @ 3 Phase - 208V
40 hp
Includes
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Standards
CSA, UL
Features
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Hz
50/60

Description

NEMA Magnetic Motor Starter, Number of Poles 3, Auxiliary Contact Form 1NO, NEMA Size 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.