This item is Discontinued.

Square D Reversing NEMA Magnetic Motor Starter, 4, 4X NEMA Rating, 208V AC, 3 Poles, 1NO 8736SFW11V08H30

Reversing NEMA Magnetic Motor Starter, 4, 4X NEMA Rating, 208V AC, 3 Poles, 1NO (Discontinued)

  • Mfr # 8736SFW11V08H30
  • Zoro # G6366972
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8736SFW11V08H30
Zoro #
G6366972
UPC #
094726260435
Country of Origin
Mexico

Dimensions

NEMA Size
4
Height
32.22 in
Width
18.16 in
Depth
9.56 in

Details

Item
NEMA Magnetic Motor Starter
Overload Relay Amp Setting
45 to 135A
Coil Volts
208V AC
Enclosure NEMA Rating
4, 4X
Auxiliary Contact Form
1NO
HP @ 3 Phase - 240V
50 hp
Starter Type
NEMA Style
Action
Reversing
Amps AC
135
Number of Poles
3
HP @ 3 Phase - 480V
100 hp
Features
Class 10/20 Selectable Solid State Overload Relay
Includes
Class 10/20 selectable solid state overload relay
HP @ 3 Phase - 575V
100 hp
Standards
CSA, UL
HP @ 3 Phase - 208V
40 hp
Hz
60

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 45 to 135A, Coil Volts 208V AC, Enclosure NEMA Rating 4, 4X, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 50 hp, HP @ 3 Phase - 480V 100 hp, Starter Type NEMA Style, Action Reversing, Hz 60, Number of Poles 3, Amps AC 135, NEMA Size 4, Width 18.16 in, Features Class 10/20 Selectable Solid State Overload Relay, Includes Class 10/20 selectable solid state overload relay, HP @ 3 Phase - 575V 100 hp, HP @ 3 Phase - 208V 40 hp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.