This item is Discontinued.

Square D NEMA Non-Fusible Str, Sz2,120V Coil, 1 Enc 8538SDG11V02S

NEMA Non-Fusible Str, Sz2,120V Coil, 1 Enc (Discontinued)

  • Mfr # 8538SDG11V02S
  • Zoro # G7067006
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8538SDG11V02S
Zoro #
G7067006
UPC #
785901515449
Country of Origin
Mexico

Dimensions

NEMA Size
2

Details

Item
NEMA Non-Fusible Combination Starter
Amps AC
45
Max. Motor Voltage
600V AC
Coil Volts
120V AC
Enclosure NEMA Rating
1
Auxiliary Contact Form
No Auxiliary Contacts
Short Circuit Protection
Non-Fused
Overload Relay Amp Setting
Melting Alloy
Operator
No
Trip Class
20
Pilot Light
No
Control Transformer
No

Description

NEMA Non-Fusible Combination Starter, NEMA Size 2, Amps AC 45, Max. Motor Voltage 600V AC, Coil Volts 120V AC, Enclosure NEMA Rating 1, Auxiliary Contact Form No Auxiliary Contacts, Short Circuit Protection Non-Fused, Overload Relay Amp Setting Melting Alloy, Trip Class 20, Operator No, Pilot Light No, Control Transformer No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.