By Schneider Electric PK23GTACP 23 Terminal Ground Bar Kit
- Mfr # 6927321
- Zoro # G604020708
product price:Â
$
49.99
/ea
Key Features
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6927321
- Zoro #
- G604020708
- UPC #
- -
- Country of Origin
- United States
- Item
- Raceway Power Kit
- Material
- Aluminum
Description
Used in load centers, csed devices and nqod and nf panel boards. Each terminal accepts (1) #14 - #4 copper wire or (1) #12 - #4 aluminum wire, (2) #14 - #12 copper wire or (2) #12 - #10 aluminum wire. Consult local code for correct application of ground bar kit for service entrance equipment.
Features- Aluminum
- No terminals - 23
- Dimension - 5.5 x 4 x 10.5 in.
- Item weight - 0.2 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.