Shop SQUARE D
See all product information
Create Account
By Schneider Electric QO200TRCP Case Molded Switch 60 Amp
- Mfr # 6028583
- Zoro # G504053776
product price:Â
$
74.19
/ea
Key Features
Protection Method
Nonfusible
Contact Form
DP
Current Rating
60 A
Environment
Outdoor
Enclosure Type
NEMA 3R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6028583
- Zoro #
- G504053776
- UPC #
- -
- Country of Origin
- China
- Item
- Disconnect Switch
- Protection Method
- Nonfusible
- Contact Form
- DP
- Current Rating
- 60 A
- Environment
- Outdoor
- Enclosure Type
- NEMA 3R
- Voltage
- 240 V
- Housing Material
- Steel
Description
For use with 75 degree celsius wire. 2 pole, 2 wire, 240 volt ac, rated 10 hp, steel enclosure with molded case. With reliable, quick-make, quick-break operating mechanism. Suitable for use on systems with up to 10,000 rms symmetrical amp available fault current at 240 volt ac maximum when protected by a fuse or circuit breaker rated 60 amp or less. Does not contain overcurrent protection. Ground bar bonded to back.
Features- Outdoor - Nema 3r
- Non-fusible
- 60 amps
- Dimension - 20 x 9.5 x 7 in.
- Item weight - 2 lbs.