By Schneider Electric QOFPCP Qo Loadcenter Filler Plate
- Mfr # 6720239
- Zoro # G404021257
product price:Â
$
20.15
/ea
Key Features
Height
7.28 in
Width
5.39 in
Depth
3.27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6720239
- Zoro #
- G404021257
- UPC #
- -
- Country of Origin
- United States
- Item
- Load Center
Dimensions
- Height
- 7.28 in
- Width
- 5.39 in
- Depth
- 3.27 in
Description
Fills opening in covers if twist out is removed in error. QoFPCp are used only in qo load centers, filling the spaces where no circuit is attached. HomFPCp are for use only in homeline load centers. And ansi certified.
Features- Qo load centers only
- Dimension - 7.28 x 5.39 x 3.27 in.
- Item weight - 0.09 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.