Zoro Homepage

Cable Operating Mechanism, NEMA 1, 3, 3R, 4, 4X, 12 Enclosures with PowerPact(R) B Circuit Breakers

  • Mfr # 9422CSB10

  • Zoro # G6321959


product price: $366.99
/ea
Free Shipping & Returns

Key Features

For Use With
NEMA 1, 3, 3R, 4, 4X, 12 Enclosures with PowerPact(R) B Circuit Breakers
Amps
125A
Number of Poles
3
Frame Type
125A
Standards
CCC Certified, CE Marked, CSA Certified, IEC, NOM, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9422CSB10
Zoro #
G6321959
UPC #
785901093534
Country of Origin
Mexico

Dimensions

Cable Length
120 in

Details

Item
Cable Operating Mechanism
For Use With
NEMA 1, 3, 3R, 4, 4X, 12 Enclosures with PowerPact(R) B Circuit Breakers
Amps
125A
Number of Poles
3
Frame Type
125A
Standards
CCC Certified, CE Marked, CSA Certified, IEC, NOM, UL Listed
Number Of Cables
1
Product Or Component Type
Single Cable Operating Mechanism
Circuit Breaker Name
PowerPact B 2 || PowerPact B 3

Description

Cable Operating Mechanism with 120 In. Cable, For Use With NEMA 1, 3, 3R, 4, 4X, 12 Enclosures with PowerPact(R) B Circuit Breakers, 125 A Amps, Number of Poles 2 and 3, Frame Type 125A, Standards CCC Certified, CE Marked, CSA Certified, IEC, NOM, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.